Zoro Homepage

Microscope Slide Box, 100 Slots, Yellow

  • Mfr # HS15994D

  • Zoro # G6414208


product price: $10.19
/ea

Key Features

Number of Slots
100
Holds
(100) 76 x 26 mm
Size
8.2 x 6.9 x 1.3 in
Height
8 13/32 in
Width
6 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS15994D
Zoro #
G6414208
UPC #
-
Country of Origin
China

Dimensions

Size
8.2 x 6.9 x 1.3 in
Height
8 13/32 in
Width
6 45/64 in
Depth
1 13/32 in
Overall Width
6.9 in
Overall Length
8.2 in
For Slide Length
76 mm
For Slide Width
26 mm

Details

Number of Slots
100
Holds
(100) 76 x 26 mm
Material
Plastic
Number of Compartments
100
Item
Microscope Slide Box
Color
Yellow
Includes
Inventory Card
Product Type
Microscope Slide Box
Number of Slides/Slide Boxes Held
100
5
6 45/64 in

Description

Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8.2 in, Overall Width 6.9 in, Size 8.2 x 6.9 x 1.3 in, Holds (100) 76 x 26 mm, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.