Zoro Homepage

Microscope Slide Box, 25 Slots, Blue

  • Mfr # HS15989A

  • Zoro # G6414305


product price: $6.79
/ea

Key Features

Number of Slots
25
Holds
(25) 76 x 26 mm
Size
5.6 x 3.5 x 1.4 in
Height
5 29/32 in
Width
3 13/18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS15989A
Zoro #
G6414305
UPC #
-
Country of Origin
China

Dimensions

Size
5.6 x 3.5 x 1.4 in
Height
5 29/32 in
Width
3 13/18 in
Depth
1 13/32 in
Overall Width
3.5 in
Overall Length
5.6 in
For Slide Length
76 mm
For Slide Width
26 mm

Details

Number of Slots
25
Holds
(25) 76 x 26 mm
Material
Plastic
Number of Compartments
25
Item
Microscope Slide Box
Color
Blue
Includes
Inventory Card
Product Type
Microscope Slide Box
Number of Slides/Slide Boxes Held
25
5
3 13/18 in

Description

Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 5.6 in, Overall Width 3.5 in, Size 5.6 x 3.5 x 1.4 in, Holds (25) 76 x 26 mm, Number of Slides/Slide Boxes Held 25, Number of Compartments 25, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.