Zoro Homepage

Microscope Slide Box, 50 Slots, Red

  • Mfr # HS15996B

  • Zoro # G6414129


product price: $8.49
/ea

Key Features

Number of Slots
50
Holds
(50) 76 x 26 mm
Size
8.2 x 3.4 x 1.4 in
Height
8 7/64 in
Width
1 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS15996B
Zoro #
G6414129
UPC #
-
Country of Origin
China

Dimensions

Size
8.2 x 3.4 x 1.4 in
Height
8 7/64 in
Width
1 13/32 in
Depth
3 13/32 in
Overall Length
8.2 in
Overall Width
3.4 in
For Slide Width
26 mm
For Slide Length
76 mm

Details

Number of Slots
50
Holds
(50) 76 x 26 mm
Material
Plastic
Number of Compartments
50
Item
Microscope Slide Box
Color
Red
Includes
Inventory Card
Product Type
Microscope Slide Box
Number of Slides/Slide Boxes Held
50
5
1 13/32 in

Description

Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8.2 in, Overall Width 3.4 in, Size 8.2 x 3.4 x 1.4 in, Holds (50) 76 x 26 mm, Number of Slides/Slide Boxes Held 50, Number of Compartments 50, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.