
MicroWeigh Boats, 500 per case
Mfr # 142170
Zoro # G116554968
product price: $60.49
/eaKey Features
Capacity
500 UL
Housing Material
Fda Food Grade Compliant Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142170
Zoro #
G116554968
UPC #
-
Country of Origin
Unknown
Details
Capacity
500 UL
Housing Material
Fda Food Grade Compliant Polystyrene
Description
MicroWeigh Boats hold 500 ul are easy to handle and perfect for microbalance weighing. Largetabs allow boats to be easy to use, position, and hold, especially with forceps. Anti-static propertiesprevent sample retention from static electricity and facilitate quick sample recovery. MicroWeighboats can be added to solutions to aid in 100% sample recovery where protocolallows. Manufactured with FDA food grade compliant polystyrene.Supplied 500 per case. 500ul capacity Anti-static Quick sample recovery 5 Year warrantyOD: 25 x 6.9 x 7.5mmID: 15.4 x 6.9 x 7.5 mmShipping Weight: 2 lbsShipping Dimensions: 0.98 x 0.27 x 0.30Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.