Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Light Box Portable Benchtop Light Source

  • Mfr # 815500

  • Zoro # G705299867


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Length
0.25 in
Height
6.5 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
815500
Zoro #
G705299867
UPC #
-
Country of Origin
Hong Kong

Dimensions

Length
0.25 in
Height
6.5 in
Width
7 in

Description

Ideal light box for viewing micro-well plates, petri-dishes, growth and color reactions, gels, slides, and transparencies. Compact unit saves valuable bench space and stores easily in a drawer when not in use.Mini-Light Box is battery operated and completely portable. Powered by six AAA batteries (included).
Weight: 9 ouncesDimensions (mm): 161 x 135 x 44Viewing Area (mm): 102 x 127Bulb included with the light box is a CFL F4T5DNOT recommended for use with adapter.Shipping Weight: 0.8999 lbs
Shipping Dimensions: 7.00 x 6.50 x 0.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.