Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Magnifier for Mini Light Box

  • Mfr # 815520

  • Zoro # G505299883


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Length
6 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815520
Zoro #
G505299883
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
6 in
Height
4 in

Description

Optional Mini Magnifier enlarges objects for easier viewing. Intended for use with Portable Mini Light Box.Swiveling, molded lens1.75X MagnificationLens measures 185 x 100 mmStand measures 207 mm in Height
Weight: 9 ounces Viewing Area (mm): 102 x 127Shipping Weight: 0.8801 lbs
Shipping Dimensions: 12.00 x 4.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.