Zoro Homepage

Multi-Purpose Vortexer

  • Mfr # 249250

  • Zoro # G716464162


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Depth
7.54 in
Height
7.8 in
Voltage
115 V, 60Hz
Capacity
Up To 50 ML Tubes, Plates, 135 G Load
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249250
Zoro #
G716464162
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
7.54 in
Height
7.8 in
Width
6.7 in

Details

Color
Blue
Voltage
115 V, 60Hz
Capacity
Up To 50 ML Tubes, Plates, 135 G Load
Material
Abs Plastic
For Use With
Research or further manufacturing use only, not for food or drug use.
Standards
CE Marked, UKCA, CB, RoHS3, PSE, WEEE
Item
Multi-Purpose Vortexer

Description

Multi-Purpose Vortexer is designed to hold a variety of tubes, containers, and microplates all within one mixing head design. Unit is capable of vortexing microplates and 6 different tube sizes with the convenience of a single mixing head attachment. Center pad area offers hand held mixing and performs standard tasks of a vortex mixer plus more. Features variable speed control up to approx. 3000 rpm and control switch with three operations intermittent, off, continuous. Constructed of durable, easy to clean ABS with stable feet to dampen vibration.One mixing head designVariable speed controlCompact designFive year warrantyMixing Head Accommodates:Center pad area for hand held mixingAssay plate x 1 to be used with retention cords50 mL conical tubes x 2 horizontally mounted15 mL conical tubes x 2 horizontally mounted1.5/2 mL micro tubes x 4 vertically mounted0.5 mL microtubes x 6 vertically mounted0.2 mL microtubes strip tubes x 24 vertically mounted5 mL tubes x 2 horizontally mountedSpecifications:Speed : 0 to 3000 rpm shaking to vortexingOrbit: 3.7 mm Operating Temperature: 2 C to 40 CMax. Humidity 95%Max. Relative Humidity 80%Weight: 8.7 Lb/3.9 KgDimensions: 6.7W x 7.5 D x 7.8 H in 17.1 x 19 x 19.7 cm with mixing head in placeSGS-US-C, CE, UKCA, CB Scheme, RoHS3, PSE, andWEEE compliantConforms to: ANSI/UL Std. 61010-1 ANSI/UL Std. 61010-2-051; IEC/EN 61010-1; IEC/EN 61010-2-051; CAN/CSA C22.2 No. 61010-1; CAN/CSA C22.2 No. 61010-2-051Electrical Req: 115 V, 60HzShipping Weight: 10 lbsShipping Dimensions: 8.00 x 10.00 x 10.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.