
OneRack Multi, Blue
Mfr # 248545
Zoro # G416556303
product price: $60.69
/eaKey Features
Overall Width
12.25 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Overall Length
4.25 in
Material
Autoclavable Polypropylene
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
248545
Zoro #
G416556303
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Width
12.25 in
Overall Length
4.25 in
Overall Height
3 in
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Autoclavable Polypropylene
Color
Blue
Item
OneRack Multi, Blue
Description
The most flexible tube rack designed for use with a multitude of tube diameters and heights. Multiple configurations allow interchangeable tube rack inserts to hold multiple tube sizes firmly in place. Inserts can be pivoted in either an upper or lower position to securely accommodate the size and height of tube.Unique multi-functional design allows tube rack insert to rotate to an angle position to facilitate more comfortable pipetting and allow better visibility. Rack wells have a unique teardrop design that enables better retention of tubes over traditional designs. Ergonimic handles transport rack easily and alphanumeric grid quickly identifies sample location. Manufactured of autoclavable polypropylene.Mutli-functional designInterchangeable tube rack insertsFits 10-30mm tubesRotate tubes for accessibilityRack includes: 1 Base + 6Tube Rack Inserts2 x 10-13 mm , holds 5, 7.5, 10 mL2 x 13-17 mm, holds 5, 15 mL2 x 25-30 mm, holds 25, 50 mLDimensions: 12.25 x 4.25 x 3 inchesShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.