Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OneRack Multi, Purple

  • Mfr # 248546

  • Zoro # G616556356


product price: $60.69
/ea

Key Features

Overall Height
3 in
Overall Length
4.25 in
Material
Autoclavable Polypropylene
Color
Purple
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248546
Zoro #
G616556356
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
3 in
Overall Length
4.25 in
Overall Width
12.25 in

Details

Item
OneRack Multi, Purple
Material
Autoclavable Polypropylene
Color
Purple
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

The most flexible tube rack designed for use with a multitude of tube diameters and heights. Multiple configurations allow interchangeable tube rack inserts to hold multiple tube sizes firmly in place. Inserts can be pivoted in either an upper or lower position to securely accommodate the size and height of tube.Unique multi-functional design allows tube rack insert to rotate to an angle position to facilitate more comfortable pipetting and allow better visibility. Rack wells have a unique teardrop design that enables better retention of tubes over traditional designs. Ergonimic handles transport rack easily and alphanumeric grid quickly identifies sample location. Manufactured of autoclavable polypropylene.Mutli-functional designInterchangeable tube rack insertsFits 10-30mm tubesRotate tubes for accessibilityRack includes: 1 Base + 6Tube Rack Inserts2 x 10-13 mm , holds 5, 7.5, 10 mL2 x 13-17 mm, holds 5, 15 mL2 x 25-30 mm, holds 25, 50 mLDimensions: 12.25 x 4.25 x 3 inchesResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.