Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ONERACK Test Tube Rack, Polyoxymethylene, PK8

  • Mfr # HS27503A

  • Zoro # G8197393


product price: $123.99
/pk 8, $15.50/ea
Free Shipping & Returns

Key Features

Color
White
Material
POM
Autoclavable
Yes
Height
5 in
Number of Compartments
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS27503A
Zoro #
G8197393
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Width
3 5/16 in
Length
4 in
Overall Width
3 3/8 in
Overall Height
5 in
Overall Length
4 in
Tube Size
2 mm
Compartment Length
3/4 in

Details

Item
Tube Rack
Color
White
Material
POM
Autoclavable
Yes
Number of Compartments
20
For Use With
Test Tubes
Product Type
Test Tube Rack
Compatible Product Type
Tubes
Total Holding Capacity
(20) Wells

Description

Item Tube Rack, Number of Compartments 20, Autoclavable Yes, Material POM, White, Height 5 in, Length 4 in, Width 3 5/16 in, For Use With Test Tubes, Includes Not Applicable, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.