Zoro Homepage

Parafilm Dispenser, Acrylic, Clear

  • Mfr # HS234524

  • Zoro # G4763647


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Overall Width
4 7/8 in
Color
Clear
Length
6.9 in
5
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS234524
Zoro #
G4763647
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 7/8 in
Length
6.9 in
Overall Length
6 7/8 in

Details

Item
Parafilm Dispenser
Material
Acrylic
Color
Clear
5
4.9 in
Product Type
Parafilm Dispenser
Features
Rubber Feet Secures in Place While Cutting

Description

Parafilm Dispenser, Holds 2 In and 4 In Rolls, Material Acrylic, Color Clear, Width 4.9 In, Length 6.9 In, Min. Temp. Rating (Deg. F) 68, Max. Temp. (F) 122

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.