PCR Cooler, 96 Well, Lt Blue/Dk Bl, PK2
Mfr # 120728
Zoro # G6147795
product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
Key Features
Lab Rack Capacity
Holds 96 Test Tubes
Color
Blue
Material
Polycarbonate (Lid)/Polypropylene (Cooler)
Autoclavable
No
Number of Compartments
96
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120728
Zoro #
G6147795
UPC #
-
Country of Origin
China
Dimensions
Compartment Length
1/4 in
Details
Item
Tube Rack
Lab Rack Capacity
Holds 96 Test Tubes
Color
Blue
Material
Polycarbonate (Lid)/Polypropylene (Cooler)
Autoclavable
No
Number of Compartments
96
Includes
Rotating Lid
Product Type
Test Tube Rack
Holding Capacity
Holds 96 Test Tubes
Compatible Product Type
Lab Samples, Pipettes
Total Holding Capacity
(96) Wells
Description
Item Tube Rack, Mounting Type Rests On Table, Number of Compartments 96, Autoclavable No, Material Polycarbonate (Lid)/Polypropylene (Cooler), Blue, Includes Rotating Lid, Lab Rack Capacity Holds 96 Test Tubes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.