Zoro Homepage

PEARL Pipette, Navy Blue, 10-100uL

  • Mfr # 120101

  • Zoro # G8410866


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Polybutylene Terephthalate, Polycarbonate, Stainless Steel
Color
Navy Blue
Range
10-100uL
Includes
Pipette Stand, Tips
Standards
CE, ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120101
Zoro #
G8410866
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
2 3/4 in
Overall Length
10 1/4 in

Details

Material
Aluminum, Polybutylene Terephthalate, Polycarbonate, Stainless Steel
Color
Navy Blue
Item
Pipettor
Range
10-100uL
Includes
Pipette Stand, Tips
Standards
CE, ISO 9001:2015
Product Type
Pipettor
Autoclavable
Autoclavable
Channel Type
Single Channel
Graduation Increments
0.2 ul
Sterility
Non-Sterile
Number of Channels
1
Pipettor Type
Manual
Capacity - Minimum
10 ul
Capacity - Maximum
100 ul
Accuracy - Maximum
3.5 %
Accuracy - Minimum
0.35 %

Description

Pipettor, Aluminum, Polybutylene Terephthalate, Polycarbonate, Stainless Steel, Navy Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.