Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pill Counting Tray, Triangular, No, PK10

  • Mfr # 120848

  • Zoro # G806129186


product price: $47.39
/pk 10, $4.74/ea

Key Features

Material
Polystyrene
Color
White
Overall Width
23 in
Product Type
Pill Counting Tray
Overall Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120848
Zoro #
G806129186
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 in
Overall Length
23 in
Overall Height
1 1/4 in

Details

Material
Polystyrene
Color
White
Item
Counting Tray
Product Type
Pill Counting Tray

Description

Counting Tray, Overall Height 1 1/4 in, Overall Length 23 in, Overall Width 23 in, Product Type Pill Counting Tray, Compartment Legend Not Applicable, Dishwasher Safe Not Applicable, Number of Compartments Not Applicable, Color White, Material Polystyrene, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.