Pipette Holder, ABS/TPE, Blue
Mfr # 120026
Zoro # G7851444
product price: $94.19
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic/TPE
Number of Slots
12
Color
Blue
For Use With
Pipettes
Holds
Pipettes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120026
Zoro #
G7851444
UPC #
-
Country of Origin
China
Dimensions
Overall Height
7 5/8 in
Overall Width
13 1/8 in
Details
Item
Pipette Holder
Material
ABS Plastic/TPE
Number of Slots
12
Color
Blue
For Use With
Pipettes
Holds
Pipettes
Product Type
Pipette Stand
Holding Capacity
(12) Pipettes
Description
Pipette Holder, Holds Pipettes, Number of Slots 12, Material ABS Plastic/TPE, Color Blue, For Use With Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.