Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette Holder, ABS/TPE, Lime

  • Mfr # 120056

  • Zoro # G8430651


product price: $75.39
/ea
Free Shipping & Returns

Key Features

For Use With
Pipettes
Color
Green
Holds
Pipettes
Material
ABS Plastic/TPE
Number of Slots
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120056
Zoro #
G8430651
UPC #
-
Country of Origin
China

Dimensions

Overall Width
13 1/8 in
Overall Height
7 5/8 in

Details

Item
Pipette Holder
For Use With
Pipettes
Color
Green
Holds
Pipettes
Material
ABS Plastic/TPE
Number of Slots
12
Product Type
Pipette Stand
Holding Capacity
(12) Pipettes

Description

Pipette Holder, Holds Pipettes, Number of Slots 12, Material ABS Plastic/TPE, Color Green, For Use With Pipettes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.