Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette Holder, ABS/TPE, Magenta

  • Mfr # 120057

  • Zoro # G8360371


product price: $82.75
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic/TPE
For Use With
Pipettes
Holds
Pipettes
Color
Magenta
Number of Slots
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120057
Zoro #
G8360371
UPC #
-
Country of Origin
China

Dimensions

Overall Width
13 1/8 in
Overall Height
7 5/8 in

Details

Item
Pipette Holder
Material
ABS Plastic/TPE
For Use With
Pipettes
Holds
Pipettes
Color
Magenta
Number of Slots
12
Product Type
Pipette Stand
Holding Capacity
(12) Pipettes

Description

Pipette Holder, Holds Pipettes, Number of Slots 12, Material ABS Plastic/TPE, Color Magenta, For Use With Pipettes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.