Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette, Rubber, Blue

  • Mfr # HS20632C

  • Zoro # G0065670


product price: $8.19
/ea

Key Features

Size
54mm L x 54mm W x 130mm H
Material
Rubber
Color
Blue
Product Type
Bulb Pipette Controller
Number of Channels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS20632C
Zoro #
G0065670
UPC #
-
Country of Origin
China

Dimensions

Size
54mm L x 54mm W x 130mm H
Overall Length
5 1/8 in

Details

Material
Rubber
Color
Blue
Item
Bulb Pipette Controller
Product Type
Bulb Pipette Controller
Number of Channels
1
Pipettor Type
Manual Bulb Controller
Capacity - Maximum
35 mL

Description

Pipette, Size 54mm L x 54mm W x 130mm H, Rubber, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.