Zoro Homepage

Pipette Starter Kit

  • Mfr # 120554

  • Zoro # G6103601


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Size
1 to 100 mL
Material
Plastic
Color
Blue, Light Purple, Yellow
Standards
CE, ISO 9001:2015
Includes
50 mL Reagent Reservoirs, Tips, Universal Carousel Pipette Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120554
Zoro #
G6103601
UPC #
-
Country of Origin
China

Dimensions

Size
1 to 100 mL
Overall Diameter
2 3/4 in
Overall Length
10 1/4 in

Details

Material
Plastic
Color
Blue, Light Purple, Yellow
Item
Pipettor
Standards
CE, ISO 9001:2015
Includes
50 mL Reagent Reservoirs, Tips, Universal Carousel Pipette Stand
Sterile/Non-Sterile
Non-Sterile
Channel
1
Product Type
Pipettor
Number of Channels
1
Accuracy - Minimum
0.15 %
Autoclavable
Autoclavable
Accuracy - Maximum
7.5 %
Channel Type
Single Channel
Pipettor Type
Manual
Capacity - Maximum
1,000 ul
Sterility
Non-Sterile
Graduation Increments
0.02 ul
Capacity - Minimum
2 ul

Description

Pipettor, Size 1 to 100 mL, 1 Channel, Plastic, Blue, Light Purple, Yellow, Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.