Zoro Homepage

Pour-Boat Weighing Dishes, 137ml, 500 per pack, 500PK

  • Mfr # 120321

  • Zoro # G116555026


product price: $173.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Material
Flexible Polystyrene
Color
White
Capacity
137 ML
For Use With
Research or further manufacturing use only, not for food or drug use.
Application
Sample Weighing And Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120321
Zoro #
G116555026
UPC #
-
Country of Origin
Unknown

Details

Material
Flexible Polystyrene
Color
White
Capacity
137 ML
Item
Pour-Boat Weighing Dishes, 137ml, 500 per pack
For Use With
Research or further manufacturing use only, not for food or drug use.
Application
Sample Weighing And Transfer

Description

Flexible polystyrene boats feature smooth surfaces to provide accurate pouring with minimal sample loss. Disposable, stackable dishes are biologically inert, contaminant-free, and resistant to most dilute acids, alcohols, bases, and aqueous solutions. Withstand temperatures -10C to +70C and can be used with microwave moisture analyzers. Food-grade compliant, white color.Shipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.