
Pour-Boat Weighing Dishes, AntiStatic, 137ml, 500 per pack, 500PK
Mfr # 120324
Zoro # G216554998
product price:Â $174.99
/pk 500, $0.35/ea
Free Shipping & Returns
Key Features
Color
White
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Flexible Polystyrene
Capacity
137 ML, AntiStatic
Application
Weighing Of Static-Sensitive Samples
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
120324
Zoro #
G216554998
UPC #
-
Country of Origin
Unknown
Details
Color
White
Item
Pour-Boat Weighing Dishes, AntiStatic, 137ml, 500 per pack
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Flexible Polystyrene
Capacity
137 ML, AntiStatic
Application
Weighing Of Static-Sensitive Samples
Description
Flexible polystyrene boats feature smooth surfaces to provide accurate pouring with minimal sample loss. Disposable, stackable dishes are biologically inert, contaminant-free, and resistant to most dilute acids, alcohols, bases, and aqueous solutions. Withstand temperatures -10C to +70C and can be used with microwave moisture analyzers. Food-grade compliant, white color.Shipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.