Pour-Boat Weighing Dishes, AntiStatic, 14ml, 500 per pack, 500PK

  • Mfr # 120323

  • Zoro # G216555063


product price:  $101.99
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Capacity
14 ML, AntiStatic
Color
White
Application
Weighing Of Static-Sensitive Samples
Material
Flexible Polystyrene
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120323
Zoro #
G216555063
UPC #
-
Country of Origin
Unknown

Details

Capacity
14 ML, AntiStatic
Color
White
Application
Weighing Of Static-Sensitive Samples
Item
Pour-Boat Weighing Dishes, AntiStatic, 14ml, 500 per pack
Material
Flexible Polystyrene
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Flexible polystyrene boats feature smooth surfaces to provide accurate pouring with minimal sample loss. Disposable, stackable dishes are biologically inert, contaminant-free, and resistant to most dilute acids, alcohols, bases, and aqueous solutions. Withstand temperatures -10C to +70C and can be used with microwave moisture analyzers. Food-grade compliant, white color.Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.