
Pour-Boat Weighing Dishes, AntiStatic, 259ml, 500 per pack, 500PK
Mfr # 120325
Zoro # G516554995
product price: $260.99
/pk 500, $0.52/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
259 ML, AntiStatic
Color
White
Material
Flexible Polystyrene
Application
Weighing Of Static-Sensitive Samples
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120325
Zoro #
G516554995
UPC #
-
Country of Origin
Unknown
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
259 ML, AntiStatic
Color
White
Material
Flexible Polystyrene
Item
Pour-Boat Weighing Dishes, AntiStatic, 259ml, 500 per pack
Application
Weighing Of Static-Sensitive Samples
Description
Flexible polystyrene boats feature smooth surfaces to provide accurate pouring with minimal sample loss. Disposable, stackable dishes are biologically inert, contaminant-free, and resistant to most dilute acids, alcohols, bases, and aqueous solutions. Withstand temperatures -10C to +70C and can be used with microwave moisture analyzers. Food-grade compliant, white color.Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.