Premium Plus Slide Box, 100-Place, Blu, PK5
Mfr # 120576
Zoro # G6103769
product price: $63.99
/pk 5, $12.80/eaKey Features
Overall Width
7.7 in
Overall Length
8.2 in
Includes
Inventory Card
Material
Plastic
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120576
Zoro #
G6103769
UPC #
-
Country of Origin
China
Dimensions
Overall Width
7.7 in
Overall Length
8.2 in
For Slide Length
76 mm
Size
8.2 x 7.7 x 1.3 in
For Slide Width
26 mm
Details
Item
Slide Box
Includes
Inventory Card
Material
Plastic
Color
Blue
Number of Slots
100
Product Type
Microscope Slide Box
Number of Compartments
100
Holds
(100) 76 x 26 mm
Number of Slides/Slide Boxes Held
100
Description
Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8.2 in, Overall Width 7.7 in, Size 8.2 x 7.7 x 1.3 in, Holds (100) 76 x 26 mm, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color Blue, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.