Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Plus Slide Box, 100-Place, Org, PK5

  • Mfr # 120577

  • Zoro # G6103732


product price: $62.59
/pk 5, $12.52/ea

Key Features

Includes
Inventory Card
Overall Width
7.7 in
Overall Length
8.2 in
Material
Plastic
Number of Slots
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120577
Zoro #
G6103732
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7.7 in
Overall Length
8.2 in
Size
8.2 x 7.7 x 1.3 in
For Slide Width
26 mm
For Slide Length
76 mm

Details

Item
Slide Box
Includes
Inventory Card
Material
Plastic
Number of Slots
100
Color
Orange
Product Type
Microscope Slide Box
Number of Compartments
100
Number of Slides/Slide Boxes Held
100
Holds
(100) 76 x 26 mm

Description

Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8.2 in, Overall Width 7.7 in, Size 8.2 x 7.7 x 1.3 in, Holds (100) 76 x 26 mm, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 76 mm, Includes Inventory Card, For Slide Width 26 mm, Color Orange, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.