Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack, Rotational, 36 Slot, For Large Tubes

  • Mfr # HS29040A

  • Zoro # G4211252


product price: $45.39
/ea

Key Features

Color
Multicolor
Material
Polypropylene
Autoclavable
Yes
Height
4 1/4 in
Number of Compartments
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS29040A
Zoro #
G4211252
UPC #
-
Country of Origin
China

Dimensions

Height
4 1/4 in
Width
4 1/4 in
Length
8 3/4 in
Overall Width
4 1/4 in
Overall Height
4 1/4 in
Overall Length
8 3/4 in
Tube Size
13.5 mm, 16 mm, 20 mm, 29
Compartment Length
1/2 in, 5/8 in, 3/4 in, 1 1/8 in

Details

Item
Tube Rack
Color
Multicolor
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
10
For Use With
Large Tubes
Product Type
Test Tube Rack
Compatible Product Type
Tubes
Total Holding Capacity
(10) 10 to 13 mL Tubes, (2) 50 mL Tubes, (6) 15 to 20 mL Tubes, (8) 10 to 15 mL Tubes

Description

Item Tube Rack, Number of Compartments 10, Autoclavable Yes, Material Polypropylene, Multicolor, Height 4 1/4 in, Length 8 3/4 in, Width 4 1/4 in, For Use With Large Tubes, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.