Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack, Rotational, 59 Slot, For Microtubes

  • Mfr # HS29040B

  • Zoro # G4202003


product price: $46.19
/ea

Key Features

Color
Multicolor
Material
Polypropylene
Autoclavable
Yes
Height
4 in
Number of Compartments
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS29040B
Zoro #
G4202003
UPC #
-
Country of Origin
China

Dimensions

Height
4 in
Width
4 in
Length
8 in
Overall Width
4 in
Overall Height
4 in
Overall Length
8 in
Tube Size
11.2 mm, 16.4 mm, 6.5 mm, 8 mm
Compartment Length
1/4 in, 3/8 in, 5/8 in

Details

Item
Tube Rack
Color
Multicolor
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
32
For Use With
Microtubes
Product Type
Test Tube Rack
Total Holding Capacity
(12) 0.5 mL Wells, (32) 0.2 mL Wells, (6) 15 mL Wells, (9) 1.5 mL Wells
Compatible Product Type
Tubes

Description

Item Tube Rack, Number of Compartments 32, Autoclavable Yes, Material Polypropylene, Multicolor, Height 4 in, Length 8 in, Width 4 in, For Use With Microtubes, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.