Rack, Rotational, Duo
Mfr # HS29041A
Zoro # G4040897
product price: $35.49
/eaKey Features
Height
1 in
Autoclavable
Yes
Width
4 1/2 in
For Use With
Tubes
Color
Blue/Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS29041A
Zoro #
G4040897
UPC #
-
Country of Origin
China
Dimensions
Height
1 in
Width
4 1/2 in
Length
11 1/2 in
Overall Height
1 in
Overall Width
4 1/2 in
Overall Length
11 1/2 in
Tube Size
1.5 mL, 2.0 mL, 5 mL
Compartment Length
1/4 in, 3 3/4 in
Details
Item
Tube Rack
Autoclavable
Yes
For Use With
Tubes
Color
Blue/Purple
Material
Polypropylene
Number of Compartments
96
Product Type
Test Tube Rack
Compatible Product Type
Tubes
Total Holding Capacity
(48) 0.5 mL Purple Tubes, (48) 1.5/2.0 mL Purple Tubes, (96) 0.2 mL Blue Tubes, (48) 1.5/2.0 mL Blue Tubes
5
4 1/2 in
Description
Item Tube Rack, Number of Compartments 96, Autoclavable Yes, Material Polypropylene, Blue/Purple, Height 1 in, Length 11 1/2 in, Width 4 1/2 in, For Use With Tubes, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.