RACK WIRE DRYING 90 19 IN HX18
Mfr # HS23243A
Zoro # G3942836
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Width
7 1/8 in
Number of Pegs
90
Material
Steel
Height
18 1/4 in
Includes
Draining Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS23243A
Zoro #
G3942836
UPC #
-
Country of Origin
China
Dimensions
Width
7 1/8 in
Height
18 1/4 in
Length
20 3/4 in
Peg Height
3 in, 5 in
Overall Height
18 1/4 in
Peg Size
3 in, 5 in
Overall Width
7 1/8 in
Overall Length
18 1/4 in
Details
Item
Laboratory Drying Rack
Number of Pegs
90
Material
Steel
Includes
Draining Pan
Color
Black
Peg Style
Angled
Finish
HDPE Coated
For Use With
Glassware
Product Type
Drying Rack
Description
Wire Drying Rack, Peg Style Angled, Material Vinyl Coated Steel Wire, Black, Height 18-1/4 In., Length 20-3/4 In., Width 7-1/8 In., Number of Pegs 90, Peg Height 5 In., 3 In., Includes Removable Drain Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.