RACKS CUBE PP ASSORTED, PK5
Mfr # HS29050A/HEA29050A
Zoro # G4694496
product price: $59.69
/pk 5, $11.94/eaKey Features
Height
4 1/4 in
Autoclavable
Yes
Width
4 1/2 in
For Use With
Conical tubes
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS29050A/HEA29050A
Zoro #
G4694496
UPC #
-
Country of Origin
China
Dimensions
Height
4 1/4 in
Width
4 1/2 in
Length
4 1/2 in
Overall Width
4 1/2 in
Overall Length
4 1/2 in
Tube Size
11.5 mm, 12.5 mm, 17 mm, 30 mm
Overall Depth
4 1/4 in
Overall Height
4 1/2 in
Compartment Length
1/2 in, 3/4 in, 1 1/4 in
Details
Item
Tube Rack
Autoclavable
Yes
For Use With
Conical tubes
Color
Multicolor
Material
Polypropylene
Number of Compartments
16
Product Type
Test Tube Rack
Compatible Product Type
Test Tubes
Total Holding Capacity
(10) 15 mL Tubes, (12) 3 to 7 mL Tubes, (16) 1.5 mL Tubes, (4) 50 mL Tubes
5
4 1/2 in
Description
Item Tube Rack, Number of Compartments 16, Autoclavable Yes, Material Polypropylene, Multicolor, Height 4 1/4 in, Length 4 1/2 in, Width 4 1/2 in, For Use With Conical tubes, Includes Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.