Zoro Homepage

Reagent Reservoir, 100mL, Bulk Wrap, PK100

  • Mfr # 120650

  • Zoro # G6147637


product price: $47.19
/pk 100, $0.47/ea

Key Features

Type
Basin
Capacity
100mL
Material of Construction
PVC
Overall Depth
1 7/8 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120650
Zoro #
G6147637
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1 7/8 in
Overall Height
1 in
Overall Length
4 5/8 in

Details

Type
Basin
Item
Reagent Reservoir
Capacity
100mL
Material of Construction
PVC
Number of Compartments
1
Capacity - Maximum
100 mL
Material
PVC
Sterility
Non-Sterile
Color
Clear
Disposability
Single-Use
Individually Wrapped
Bulk Packaged

Description

Reagent Reservoir,PVC,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.