Zoro Homepage

Reagent Reservoir, 100mL, Sterile, PK100

  • Mfr # 120648

  • Zoro # G6147549


product price: $134.99
/pk 100, $1.35/ea
Free Shipping & Returns

Key Features

Type
Basin
Capacity
100mL
Material of Construction
Polystyrene
Color
White
Individually Wrapped
Individually Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120648
Zoro #
G6147549
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1 7/8 in
Overall Height
1 in
Overall Length
4 5/8 in

Details

Type
Basin
Item
Reagent Reservoir
Capacity
100mL
Material of Construction
Polystyrene
Color
White
Individually Wrapped
Individually Wrapped
Disposability
Single-Use
Number of Compartments
1
Material
Polystyrene
Sterility
Sterile
Capacity - Maximum
100 mL

Description

Reagent Reservoir,Polystyrene,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.