Zoro Homepage

Reagent Reservoir, 100mL, Sterile, PK200

  • Mfr # 120647

  • Zoro # G6147603


product price: $162.99
/pk 200, $0.81/ea
Free Shipping & Returns

Key Features

Type
Basin
Capacity
100mL
Material of Construction
Polystyrene
Overall Depth
1 7/8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120647
Zoro #
G6147603
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1 7/8 in
Overall Length
4 5/8 in
Overall Height
1 in

Details

Type
Basin
Item
Reagent Reservoir
Capacity
100mL
Material of Construction
Polystyrene
Color
White
Disposability
Single-Use
Number of Compartments
1
Material
Polystyrene
Sterility
Sterile
Individually Wrapped
Bulk Packaged
Capacity - Maximum
100 mL

Description

Reagent Reservoir,Polystyrene,PK200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.