Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Reservoir, 10mL, Sterile, PK100

  • Mfr # 120639

  • Zoro # G6147628


product price: $75.75
/pk 100, $0.76/ea
Free Shipping & Returns

Key Features

Type
Basin
Capacity
10mL
Material of Construction
Polystyrene
Overall Length
2 3/4 in
Capacity - Maximum
10 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120639
Zoro #
G6147628
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Overall Height
3/4 in
Overall Depth
3/4 in

Details

Type
Basin
Item
Reagent Reservoir
Capacity
10mL
Material of Construction
Polystyrene
Capacity - Maximum
10 mL
Sterility
Sterile
Material
Polystyrene
Color
White
Disposability
Single-Use
Number of Compartments
1
Individually Wrapped
Individually Wrapped

Description

Reagent Reservoir,Polystyrene,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.