Zoro Homepage

Reagent Reservoir, 25mL, Dual, Steril, PK100

  • Mfr # 120652

  • Zoro # G6147707


product price: $99.79
/pk 100, $1.00/ea
Free Shipping & Returns

Key Features

Type
Basin
Capacity
25mL
Material of Construction
Polystyrene
Disposability
Single-Use
Sterility
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120652
Zoro #
G6147707
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3/4 in
Overall Depth
1 in
Overall Length
4 in

Details

Type
Basin
Item
Reagent Reservoir
Capacity
25mL
Material of Construction
Polystyrene
Disposability
Single-Use
Sterility
Sterile
Number of Compartments
2
Capacity - Maximum
25 mL
Color
White
Material
Polystyrene
Individually Wrapped
Individually Wrapped

Description

Reagent Reservoir,Polystyrene,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.