Zoro Homepage

Reagent Reservoir, 25mL, Dual, Steril, PK200

  • Mfr # 120651

  • Zoro # G6147734


product price: $139.99
/pk 200, $0.70/ea
Free Shipping & Returns

Key Features

Type
Basin
Material of Construction
Polystyrene
Capacity
25mL
Number of Compartments
2
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120651
Zoro #
G6147734
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1 in
Overall Length
4 in
Overall Height
3/4 in

Details

Type
Basin
Item
Reagent Reservoir
Material of Construction
Polystyrene
Capacity
25mL
Number of Compartments
2
Sterility
Sterile
Individually Wrapped
Bulk Packaged
Color
White
Material
Polystyrene
Capacity - Maximum
25 mL
Disposability
Single-Use

Description

Reagent Reservoir,Polystyrene,PK200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.