Zoro Homepage

Reagent Reservoir, 50mL, Sterile, PK100

  • Mfr # 120644

  • Zoro # G6147576


product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns

Key Features

Type
Basin
Capacity
50mL
Material of Construction
Polystyrene
Sterility
Sterile
Disposability
Single-Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120644
Zoro #
G6147576
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1 1/8 in
Overall Height
1 3/8 in
Overall Length
4 1/2 in

Details

Type
Basin
Item
Reagent Reservoir
Capacity
50mL
Material of Construction
Polystyrene
Sterility
Sterile
Disposability
Single-Use
Capacity - Maximum
50 mL
Individually Wrapped
Individually Wrapped
Color
White
Material
Polystyrene
Number of Compartments
1

Description

Reagent Reservoir,Polystyrene,PK100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.