Reagent Reservoir, Polypropylene, PK2
Mfr # 120730
Zoro # G8087984
product price: $66.49
/pk 2, $33.25/eaKey Features
Type
Basin
Capacity
50mL
Material of Construction
Polypropylene
Individually Wrapped
Bulk Packaged
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120730
Zoro #
G8087984
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
2 7/8 in
Overall Length
6 1/8 in
Overall Height
1 3/4 in
Details
Type
Basin
Capacity
50mL
Item
Reagent Reservoir
Material of Construction
Polypropylene
Individually Wrapped
Bulk Packaged
Color
Purple
Sterility
Non-Sterile
Number of Compartments
1
Capacity - Maximum
50 mL
Material
Polypropylene
Disposability
Reusable
Description
Reagent Reservoir,Polypropylene,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.