Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Reservoir, Polypropylene, PK2

  • Mfr # 120731

  • Zoro # G8086557


product price: $67.19
/pk 2, $33.60/ea

Key Features

Type
Basin
Capacity
50mL
Material of Construction
Polypropylene
Overall Depth
2 7/8 in
Capacity - Maximum
50 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120731
Zoro #
G8086557
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
2 7/8 in
Overall Length
6 1/8 in
Overall Height
1 3/4 in

Details

Type
Basin
Capacity
50mL
Material of Construction
Polypropylene
Item
Reagent Reservoir
Capacity - Maximum
50 mL
Color
Blue
Number of Compartments
1
Disposability
Reusable
Sterility
Non-Sterile
Individually Wrapped
Bulk Packaged
Material
Polypropylene

Description

Reagent Reservoir,Polypropylene,PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.