Reagent Reservoir, Polypropylene, PK2
Mfr # 120732
Zoro # G8088824
product price: $65.29
/pk 2, $32.65/eaKey Features
Capacity
50mL
Material of Construction
Polypropylene
Type
Basin
Material
Polypropylene
Sterility
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120732
Zoro #
G8088824
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 1/8 in
Overall Depth
2 7/8 in
Overall Height
1 7/8 in
Details
Capacity
50mL
Material of Construction
Polypropylene
Type
Basin
Item
Reagent Reservoir
Material
Polypropylene
Sterility
Non-Sterile
Capacity - Maximum
50 mL
Color
Blue, Purple
Individually Wrapped
Bulk Packaged
Disposability
Reusable
Number of Compartments
1
Description
Reagent Reservoir,Polypropylene,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.