Reagent Reservoir, Polypropylene, PK2
Mfr # 120734
Zoro # G8087257
product price: $64.99
/pk 2, $32.50/eaKey Features
Material of Construction
Polypropylene
Capacity
100mL
Type
Basin
Overall Length
6 1/4 in
Disposability
Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120734
Zoro #
G8087257
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 1/4 in
Overall Depth
9 in
Overall Height
1 1/8 in
Details
Material of Construction
Polypropylene
Capacity
100mL
Type
Basin
Item
Reagent Reservoir
Disposability
Reusable
Number of Compartments
1
Sterility
Non-Sterile
Color
Blue
Individually Wrapped
Bulk Packaged
Material
Polypropylene
Capacity - Maximum
100 mL
Description
Reagent Reservoir,Polypropylene,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.