Reagent Reservoir, Polypropylene, PK2
Mfr # 120735
Zoro # G8088693
product price: $64.29
/pk 2, $32.15/eaKey Features
Material of Construction
Polypropylene
Capacity
100mL
Type
Basin
Number of Compartments
1
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120735
Zoro #
G8088693
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
9 in
Overall Height
1 1/8 in
Overall Length
6 1/4 in
Details
Material of Construction
Polypropylene
Item
Reagent Reservoir
Capacity
100mL
Type
Basin
Number of Compartments
1
Material
Polypropylene
Color
Blue, Purple
Disposability
Reusable
Individually Wrapped
Bulk Packaged
Capacity - Maximum
100 mL
Sterility
Non-Sterile
Description
Reagent Reservoir,Polypropylene,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.