Reagent Reservoir, Polystyrene, PK100
Mfr # 120645
Zoro # G8086688
product price: $43.15
/pk 100, $0.43/eaKey Features
Capacity
50mL
Type
Basin
Material of Construction
Polystyrene
Overall Height
1 3/8 in
Sterility
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120645
Zoro #
G8086688
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1 3/8 in
Overall Depth
1 1/8 in
Overall Length
4 1/2 in
Details
Capacity
50mL
Type
Basin
Item
Reagent Reservoir
Material of Construction
Polystyrene
Sterility
Non-Sterile
Number of Compartments
1
Disposability
Single-Use
Color
White
Capacity - Maximum
50 mL
Individually Wrapped
Bulk Packaged
Material
Polystyrene
Description
Reagent Reservoir,Polystyrene,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.