Zoro Homepage

Rectangular Storage Box, Autoclavable, PK5

  • Mfr # 120043

  • Zoro # G8023593


product price: $40.39
/pk 5, $8.08/ea

Key Features

Material
Polypropylene
Height
2 13/64 in
Overall Width
6 in
Color
Black
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120043
Zoro #
G8023593
UPC #
-
Country of Origin
China

Dimensions

Height
2 13/64 in
Overall Width
6 in
Depth
6 in
Overall Length
5 5/8 in
Overall Depth
6 in
Length
5 39/64 in
Overall Height
2 1/4 in
Compartment Size
31/64 in
Compartment Length
1/2 in
Tube or Vial Size - Maximum
13 mL
Tube or Vial Size - Minimum
12.5 mL

Details

Item
Rectangular Storage Box
Material
Polypropylene
Color
Black
Type
Autoclavable
Autoclavable
Yes
Holds
Tubes, Vials
5
6 in
Number of Compartments
100
Number of Slots
100
Product Type
Storage Box
Compatible Product Type
Cryogenic Vials, Microcentrifuge Tubes
Product Holds
(100) 1.5 to 2.0 mL Microtubes, Cryogenic Vials
Number of Items Held
100

Description

Rectangular Storage Box,Autoclavable,PK5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.