Zoro Homepage

RPL INSERTS 13MM TUBE, PK4

  • Mfr # HS2201A

  • Zoro # G8287352


product price: $32.59
/pk 4, $8.15/ea

Key Features

Material
Polystyrene
Overall Width
8 1/4 in
Color
White
Industry Type
Healthcare
Number of Compartments
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2201A
Zoro #
G8287352
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 1/4 in
Overall Length
14 1/4 in

Details

Item
Tray Insert
Material
Polystyrene
Color
White
Industry Type
Healthcare
Number of Compartments
8
Type
13mm
Holds
13mm vials
Product Type
Tray Insert

Description

Insert Trays for Droplet Blood Collection Tray with 13mm Tubes PK 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.