Zoro Homepage

Safety Bottle Carrier, 1.5 L, Green

  • Mfr # 400750G

  • Zoro # G016554976


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Application
Bottle Carrier; Liquid Transport
Capacity
1.5 L
Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400750G
Zoro #
G016554976
UPC #
-
Country of Origin
Unknown

Details

Item
Safety Bottle Carrier, 1.5 L, Green
Color
Green
Application
Bottle Carrier; Liquid Transport
Capacity
1.5 L
Material
Thermoplastic Elastomer

Description

Safety Bottle Carriers are designed to hold various-sized bottles 1.5L & 4.5L safely and to protectthe bottle from breakage. The bottle carriers are made of flexible plastic thermoplastic elastomerthat is chemically resistant and autoclavable 121C. Carrier includes a centering ring inthe base for added safety. Features a recessed marking area at the top of the carrier, swing outhandle swings for easy placement of the bottle in the carrier. Dishwasher safe, autoclavable andavailable in 4 colors black, red, green, & blue. Chemically resistant Safely transports bottles AutoclavableChemically resistantSafely transports bottlesDishwasher safeAutoclavable at 121CShipping Weight: 0.0626 lbsShipping Dimensions: 10.10 x 6.50 x 4.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.