
Safety Bottle Carrier, 4.5 L, Red
Mfr # 400751R
Zoro # G016554952
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Capacity
4.5 L
Material
Thermoplastic Elastomer
Application
Bottle Carrier; Liquid Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400751R
Zoro #
G016554952
UPC #
-
Country of Origin
Unknown
Details
Color
Red
Item
Safety Bottle Carrier, 4.5 L, Red
Capacity
4.5 L
Material
Thermoplastic Elastomer
Application
Bottle Carrier; Liquid Transport
Description
Safety Bottle Carriers are designed to hold various-sized bottles 1.5L & 4.5L safely and to protectthe bottle from breakage. The bottle carriers are made of flexible plastic thermoplastic elastomerthat is chemically resistant and autoclavable 121C. Carrier includes a centering ring inthe base for added safety. Features a recessed marking area at the top of the carrier, swing outhandle swings for easy placement of the bottle in the carrier. Dishwasher safe, autoclavable andavailable in 4 colors black, red, green, & blue. Chemically resistant Safely transports bottles AutoclavableChemically resistantSafely transports bottlesDishwasher safeAutoclavable at 121CShipping Weight: 0.0626 lbsShipping Dimensions: 16.00 x 10.50 x 7.20Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.