Safety Bulb Pipette Filler, PK3
Mfr # HS20623
Zoro # G4228655
product price: $18.89
/pk 3, $6.30/eaKey Features
Color
Red
Material
Silicon
Size
15mL
Overall Length
4 1/4 in
Product Type
Bulb Pipette Controller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS20623
Zoro #
G4228655
UPC #
-
Country of Origin
China
Dimensions
Size
15mL
Overall Length
4 1/4 in
Overall Diameter
41 mm
Details
Item
Bulb Pipette Controller
Color
Red
Material
Silicon
Product Type
Bulb Pipette Controller
Sterility
Non-Sterile
Disposability
Reusable
Capacity - Minimum
15 mL
Autoclavable
Not Autoclave Compatible
Number of Channels
1
Pipettor Type
Manual Bulb Controller
Capacity - Maximum
15 mL
Description
Safety Bulb Pipette Filler,Size 15mL,Silicon,Red,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.