
Sampling Scoop, Sterile, Extra Large, 500ml/16oz, 10 per pack, 10PK
Mfr # 249510
Zoro # G516487651
product price: $85.35
/pk 10, $8.54/ea
Free Shipping & Returns
Key Features
Material
Fda Food Grade Polystyrene
Capacity
16 oz
Size
X-Large
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249510
Zoro #
G516487651
UPC #
-
Country of Origin
Unknown
Dimensions
Size
X-Large
Details
Item
Sampling Scoop, Sterile, Extra Large, 500ml/16oz, 10 per pack
Material
Fda Food Grade Polystyrene
Capacity
16 oz
Description
Durable Sampling Scoops are designed for easy sample retrieval of granules, powders and samples.Disposable,sterile scoops are idea for single use and prevent cross-contamination. Scoops feature large, wide openings for easy sample retrieval; flat bottom to stabilize sample on scale;shatterproof, BSE/TSE free. Maufactured from FDA food grade polystyrene in an ISO8 Class clean room; meet quality control and GMP requirements for sampling.Durable designSterile, Individually wrappedSafe sample recoveryElectron beam sterilized and individually wrapped.Certificate of Sterility available upon request.Dimensions: 10.0 x 3.6 x 2.1 inchesShipping Weight: 3.0001 lbsShipping Dimensions: 13.50 x 12.00 x 5.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.