
Sampling Scoop, Sterile, Large, 250ml/8oz, 10 per pack, 10PK
Mfr # 249511
Zoro # G816487641
product price: $64.95
/pk 10, $6.50/eaKey Features
Capacity
8 OZ
Size
Large
Material
Fda Food Grade Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249511
Zoro #
G816487641
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Large
Details
Item
Sampling Scoop, Sterile, Large, 250ml/8oz, 10 per pack
Capacity
8 OZ
Material
Fda Food Grade Polystyrene
Description
Durable Sampling Scoops are designed for easy sample retrieval of granules, powders and samples.Disposable,sterile scoops are idea for single use and prevent cross-contamination. Scoops feature large, wide openings for easy sample retrieval; flat bottom to stabilize sample on scale;shatterproof, BSE/TSE free. Maufactured from FDA food grade polystyrene in an ISO8 Class clean room; meet quality control and GMP requirements for sampling.Durable designSterile, Individually wrappedSafe sample recoveryElectron beam sterilized and individually wrapped.Certificate of Sterility available upon request.Dimensions: 7.7 x 2.3 x 1.7 inchesShipping Weight: 1.25 lbsShipping Dimensions: 11.00 x 7.00 x 4.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.